Browning
D120U60
Double Strand Sprocket; 120-2 Chain Size; 60 Teeth; Requires U0 Split Taper Bushing
Item #100932075
- Double Strand Sprocket
- 120-2 Chain Size
- 60 Teeth
- Requires Split Taper U0 Bushing
- Without Hardened Teeth
features
- Keyed to both shaft and hub
- Highest torque carrying capacity
- Double split barrel ensures true concentricity
- Inch, metric and spline bores available
| Chain No. | 120-2 |
| No. of Teeth | 60 |
| Outside Dia. | 29.52 in |
| Bushing Bore [Max] | 5.5 in |
| Pitch Dia. | 28.661 in |
| No. of Strands Across | 2 |
| Material | Steel |
| Bushing Bore [Min] | 2.375 in |
| Type | 15 |
| Bushing Series | U0 |
| Overall Length | 5.25 in |
| Bushing Type | Split Taper |
| Inch/Metric | Inch |
| Sprocket Style | 15 |
| Pitch Diameter | 28.661 in |
| Length Through Bore | 5.25 in |
| Hardened Teeth | Without Hardened Teeth |
| Chain Pitch | 1.500 in |
| Width Across Teeth | 0.894 in |
| Hub Dia. | 8 3/8 in |
| Weight | 276.0 LB |
| EAN or UPC | 662289229963 |
