- 140 Chain, 2 Strand, 13 Tooth, B Style Minimum Bore Sprocket, Without Hardened Teeth
description
- These sprockets are furnished with minimum bore and no keyway. They can be rebored to size, keyseated, and setscrewed.
- Maximum bore shown is with standard keyway and setscrew over keyway. Slightly larger bores are possible with no keyway, shallow keyway, or setscrew at angle to keyway.
| Outside Dia. | 8.15 in |
| Hub Dia. | 5 1/2 in |
| Chain No. | 140 |
| Pitch Diameter | 7.313 in |
| Bore Range [Max] | 3.75 in |
| Stock Bore Size | 1.5 in |
| Bore Type | Minimum Plain Bore |
| No. of Strands Across | 2 |
| Material | Steel |
| Bore Range [Min] | 1.5 in |
| No. of Teeth | 13 |
| Sprocket Style | B |
| Length Through Bore | 2.375 in |
| Width Across Teeth | 2.818 in |
| Chain Pitch | 1.750 in |
| Inch/Metric | Inch |
| Hardened Teeth | Without Hardened Teeth |
| Hub Length Thru | 1 29/64 in |
| Weight | 28.85 LB |
| EAN or UPC | 662289303502 |

