- 140 Chain, 2 Strand, 60 Tooth, C Style Minimum Bore Sprocket, Without Hardened Teeth
description
- These sprockets are furnished with minimum bore and no keyway. They can be rebored to size, keyseated, and setscrewed.
- Maximum bore shown is with standard keyway and setscrew over keyway. Slightly larger bores are possible with no keyway, shallow keyway, or setscrew at angle to keyway.
| Hardened Teeth | Without Hardened Teeth |
| Chain No. | 140 |
| Bore Range [Max] | 6.4375 in |
| Inch/Metric | Inch |
| Width Across Teeth | 2.818 in |
| No. of Strands Across | 2 |
| Material | Steel |
| Bore Range [Min] | 1.5 in |
| Hub Dia. | 9 3/8 in |
| Pitch Diameter | 33.438 in |
| Outside Dia. | 34.44 in |
| Sprocket Style | C |
| Hub Length Thru | 1 23/32 in |
| Chain Pitch | 1.750 in |
| No. of Teeth | 60 |
| Bore Type | Minimum Plain Bore |
| Length Through Bore | 6.25 in |
| Stock Bore Size | 1.5 in |
| Weight | 403.0 LB |
| EAN or UPC | 662289143658 |

