Browning
D140M60
Double Strand Sprocket; 140-2 Chain Size; 60 Teeth; Requires M QD Bushing
Item #100932540
- Double Strand Sprocket
- 140-2 Chain Size
- 60 Teeth
- Requires QD M Bushing
- Without Hardened Teeth
features
- Inch and metric sizes available
| Pitch Diameter | 33.438 in |
| Overall Length | 7.469 in |
| Pitch Dia. | 33.438 in |
| Length Through Bore | 6.75 in |
| Hardened Teeth | Without Hardened Teeth |
| Chain Pitch | 1.750 in |
| No. of Teeth | 60 |
| Bushing Bore [Max] | 5.5 in |
| Type | QD-4 |
| Inch/Metric | Inch |
| Width Across Teeth | 0.894 in |
| Sprocket Style | QD-4 |
| No. of Strands Across | 2 |
| Bushing Type | QD |
| Material | Steel |
| Chain No. | 140-2 |
| Bushing Series | M |
| Bushing Bore [Min] | 2 in |
| Outside Dia. | 34.44 in |
| Hub Dia. | 9 in |
| Weight | 360.0 LB |
| EAN or UPC | 662289238910 |
