Browning
D160M35
Double Strand Sprocket; 160-2 Chain Size; 35 Teeth; Requires M QD Bushing
Item #100932541
- Double Strand Sprocket
- 160-2 Chain Size
- 35 Teeth
- Requires QD M Bushing
- Without Hardened Teeth
features
- Inch and metric sizes available
| Chain No. | 160-2 |
| No. of Strands Across | 2 |
| Pitch Diameter | 22.312 in |
| Inch/Metric | Inch |
| No. of Teeth | 35 |
| Bushing Type | QD |
| Sprocket Style | QD-4 |
| Hub Dia. | 9 in |
| Outside Dia. | 23.42 in |
| Overall Length | 7.46875 in |
| Hardened Teeth | Without Hardened Teeth |
| Type | QD-4 |
| Pitch Dia. | 22.312 in |
| Material | Steel |
| Chain Pitch | 2.000 in |
| Width Across Teeth | 1.119 in |
| Bushing Bore [Max] | 5.5 in |
| Length Through Bore | 6.75 in |
| Bushing Bore [Min] | 2 in |
| Bushing Series | M |
| Weight | 333.0 LB |
| EAN or UPC | 662289238927 |
