Browning
D160N45
Double Strand Sprocket; 160-2 Chain Size; 45 Teeth; Requires N QD Bushing
Item #100932542
- Double Strand Sprocket
- 160-2 Chain Size
- 45 Teeth
- Requires QD N Bushing
- Without Hardened Teeth
features
- Inch and metric sizes available
| Material | Steel |
| No. of Strands Across | 2 |
| Bushing Bore [Min] | 2.4375 in |
| Chain No. | 160-2 |
| Hub Dia. | 10 in |
| Type | QD-4 |
| Width Across Teeth | 1.119 in |
| Pitch Diameter | 28.671 in |
| Sprocket Style | QD-4 |
| Bushing Bore [Max] | 5.875 in |
| Length Through Bore | 8.125 in |
| Bushing Type | QD |
| Inch/Metric | Inch |
| Outside Dia. | 29.8 in |
| No. of Teeth | 45 |
| Pitch Dia. | 28.671 in |
| Chain Pitch | 2.000 in |
| Overall Length | 9.125 in |
| Hardened Teeth | Without Hardened Teeth |
| Bushing Series | N |
| Weight | 352.0 LB |
| EAN or UPC | 662289238941 |
