description
- The "CODE 1" one-match belt system allows easy selection with just one match number for each belt size on all classical and "358" belts. The CODE 1 symbol ensures matching tolerances tighter than RMA standards.
features
- Wrapped construction - Provides smooth quiet operation. Single fabric design allows greater flexibility. Wrapped Belts are more tolerant to slipping and misalignment than Raw Edge Belts.
- Close Belt tolerance - Browning Belts offer the "Code 1" Match belt system on all classical and "358" Belts, allowing easy selection of just one match number for each belt size. This ensures tighter than RMA standards.
- High Tensile Cord - Specially treated cords to provide strength and additional flex life while providing resistance to elongation for the belt.
| Outside Diameter (in) | 200.2 |
| Pitch Length | 198.3 |
| Belt Section | D |
| Part Height | 0.75 |
| Construction Type | Wrapped |
| Material | Neoprene |
| Belt Series | Classical Series - Inch |
| Reinforcing Cord Material | Polyester |
| Operating Temperature [Max] °C | 60 |
| Standards Met | ARPM IP-20 |
| Section Size | D |
| Outside Length/Diameter (in) | 200.2 |
| Part Width (in) | 1.25 |
| Operating Temperature [Max] °F | 140 |
| Number of Ribs | 1 |
| Resistance Features | Oil & Chemical per ARPM IP-3-2, Static Dissipating per ARPM IP-3-3 |
| Weight | 6.72 LB |
| EAN or UPC | 662289130214 |

