- 24" Diameter, 60" Crowned Face Drum Pulley, XT® Bushing (XTB30)
| Lagging Type | None |
| Bushing Type | XT® |
| Bore Range [Max] | 2.9375 in |
| Pulley Type | Drum |
| Outside Dia. | 24 in |
| Lagging Groove Type | None |
| Bushing Series | XTB30 |
| Face Type | Crown Face |
| Has Lagging | No |
| Weight | 444.0 LB |

