- 35 Chain, 2 Strand, 18 Tooth, B Style Minimum Bore Sprocket, With Hardened Teeth
features
- Browning offers one of the largest selection of application shaft ready sprockets in the industry
- Made with Minimum bore, no keyseat or setscrew. This can be bored to size with keyseat and setscrew for a reasonable extra charge.
- Maximum Bore Shown will accommodate standard keyways and setscrews over keyway. Slightly larger bores are possible with no keyway, shallow keyway or setscrew at angle to keyway.
| Material | Steel |
| No. of Strands Across | 2 |
| Length Through Bore (in) | 1.25 |
| Sprocket Material | Steel, Hardened Teeth |
| Outside Diameter (in) | 2.35 |
| Minimum Bore (in) | 0.5 |
| Inch/Metric | Inch |
| Bore (Min) (in) | 0.5 |
| Tooth Width (in) | 0.162 |
| Number of Teeth | 18 |
| Number of Hubs | 1 |
| Bore (in) | 0.5 |
| Hub Projection (in) | 0.6875 |
| Family Name | Minimum Plain Bore Steel Sprockets |
| No. of Teeth | 18 |
| Sprocket Style | B |
| Chain Pitch (in) | 0.375 |
| Pitch Diameter (in) | 2.159 |
| Maximum Bore (in) | 1.1875 |
| Chain No. | 35 |
| Width Across Tooth Sets | 0.561 |
| Chain Pitch | 0.375 in |
| Number of Strands | 2 |
| Outside Dia. | 2.35 in |
| Hub Diameter (in) | 1.71875 |
| Number of Strands/Width | 2 |
| Chain Used | No. 35, 3/8 in. Pitch ANSI Chain |
| Overall Length (in) | 1.25 |
| Bore Type | Minimum Plain Bore |
| Hardened Teeth | With Hardened Teeth |
| Bore (Max) (in) | 1.125 |
| Weight | 0.81 LB |
| EAN or UPC | 662289181773 |

