- 35 Chain, 2 Strand, 52 Tooth, B Style Minimum Bore Sprocket, Without Hardened Teeth
description
- These sprockets are furnished with minimum bore and no keyway. They can be rebored to size, keyseated, and setscrewed.
- Maximum bore shown is with standard keyway and setscrew over keyway. Slightly larger bores are possible with no keyway, shallow keyway, or setscrew at angle to keyway.
| Inch/Metric | Inch |
| Width Across Teeth | 0.561 in |
| Sprocket Style | B |
| Hub Length Thru | 13/16 in |
| Bore Type | Minimum Plain Bore |
| No. of Strands Across | 2 |
| Length Through Bore | 1.375 in |
| Bore Range [Min] | 0.75 in |
| Hub Dia. | 3 in |
| Outside Dia. | 6.43 in |
| Material | Steel |
| Chain No. | 35 |
| Pitch Diameter | 6.211 in |
| Hardened Teeth | Without Hardened Teeth |
| No. of Teeth | 52 |
| Stock Bore Size | 0.75 in |
| Chain Pitch | 0.375 in |
| Bore Range [Max] | 2 in |
| Weight | 6.06 LB |
| EAN or UPC | 662289131877 |

