- 35 Chain, 2 Strand, 96 Tooth, B Style Minimum Bore Sprocket, Without Hardened Teeth
description
- These sprockets are furnished with minimum bore and no keyway. They can be rebored to size, keyseated, and setscrewed.
- Maximum bore shown is with standard keyway and setscrew over keyway. Slightly larger bores are possible with no keyway, shallow keyway, or setscrew at angle to keyway.
| Hardened Teeth | Without Hardened Teeth |
| Bore Range [Max] | 2.5 in |
| Bore Range [Min] | 1 in |
| Outside Dia. | 11.68 in |
| Bore Type | Minimum Plain Bore |
| Material | Steel |
| No. of Strands Across | 2 |
| Hub Dia. | 3 3/4 in |
| Chain Pitch | 0.375 in |
| Stock Bore Size | 1 in |
| Sprocket Style | B |
| Hub Length Thru | 15/16 in |
| Length Through Bore | 1.5 in |
| Pitch Diameter | 11.461 in |
| Inch/Metric | Inch |
| Width Across Teeth | 0.561 in |
| Chain No. | 35 |
| No. of Teeth | 96 |
| Weight | 18.5 LB |

