Browning
D35SDS68
Double Strand Sprocket; 35-2 Chain Size; 68 Teeth; Requires SDS QD Bushing
Item #100932544
- Double Strand Sprocket
- 35-2 Chain Size
- 68 Teeth
- Requires QD SDS Bushing
- Without Hardened Teeth
features
- Inch and metric sizes available
| Chain Pitch | 0.375 in |
| Bushing Series | SDS |
| Overall Length | 1.65625 in |
| Bushing Type | QD |
| Pitch Diameter | 8.12 in |
| No. of Strands Across | 2 |
| Length Through Bore | 1.313 in |
| Inch/Metric | Inch |
| Outside Dia. | 8.34 in |
| Type | C |
| Sprocket Style | C |
| Hub Dia. | 3 1/8 in |
| Bushing Bore [Min] | 0.5 in |
| No. of Teeth | 68 |
| Hardened Teeth | Without Hardened Teeth |
| Material | Steel |
| Chain No. | 35-2 |
| Pitch Dia. | 8.12 in |
| Bushing Bore [Max] | 2 in |
| Width Across Teeth | 0.162 in |
| Weight | 8.4 LB |
| EAN or UPC | 662289239009 |
