- 40 Chain, 2 Strand, 23 Tooth, B Style Minimum Bore Sprocket, Without Hardened Teeth
description
- These sprockets are furnished with minimum bore and no keyway. They can be rebored to size, keyseated, and setscrewed.
- Maximum bore shown is with standard keyway and setscrew over keyway. Slightly larger bores are possible with no keyway, shallow keyway, or setscrew at angle to keyway.
| Chain Pitch | 0.500 in |
| Outside Dia. | 3.94 in |
| Inch/Metric | Inch |
| Stock Bore Size | 0.625 in |
| Hub Dia. | 3 in |
| Bore Range [Min] | 0.625 in |
| Chain No. | 40 |
| No. of Teeth | 23 |
| Hardened Teeth | Without Hardened Teeth |
| Length Through Bore | 1.5 in |
| Hub Length Thru | 21/32 in |
| Pitch Diameter | 3.672 in |
| Sprocket Style | B |
| Bore Type | Minimum Plain Bore |
| Bore Range [Max] | 2 in |
| No. of Strands Across | 2 |
| Width Across Teeth | 0.841 in |
| Material | Steel |
| Weight | 3.44 LB |
| EAN or UPC | 662289101993 |

