Browning
D40H16
Double Strand Sprocket; 40-2 Chain Size; 16 Teeth; Requires H Split Taper Bushing
Item #100931967
- Double Strand Sprocket
- 40-2 Chain Size
- 16 Teeth
- Requires Split Taper H Bushing
- Without Hardened Teeth
features
- Keyed to both shaft and hub
- Highest torque carrying capacity
- Double split barrel ensures true concentricity
- Inch, metric and spline bores available
| Bushing Series | H |
| Bushing Type | Split Taper |
| Pitch Diameter | 2.563 in |
| Chain No. | 40-2 |
| Pitch Dia. | 2.563 in |
| No. of Strands Across | 2 |
| Width Across Teeth | 0.841 in |
| Outside Dia. | 2.81 in |
| Overall Length | 2.156 in |
| No. of Teeth | 16 |
| Length Through Bore | 1.25 in |
| Type | 11 |
| Hub Dia. | 2 1/2 in |
| Bushing Bore [Max] | 1.5 in |
| Hardened Teeth | Without Hardened Teeth |
| Chain Pitch | 0.500 in |
| Inch/Metric | Inch |
| Sprocket Style | 11 |
| Material | Steel |
| Bushing Bore [Min] | 0.375 in |
| Weight | 1.02 LB |
| EAN or UPC | 662289218790 |
