Browning
D40SF72
Double Strand Sprocket; 40-2 Chain Size; 72 Teeth; Requires SF QD Bushing
Item #100932549
- Double Strand Sprocket
- 40-2 Chain Size
- 72 Teeth
- Requires QD SF Bushing
- Without Hardened Teeth
features
- Inch and metric sizes available
| Bushing Type | QD |
| Chain Pitch | 0.500 in |
| Pitch Dia. | 11.463 in |
| Hub Dia. | 4 5/8 in |
| Length Through Bore | 2.063 in |
| Width Across Teeth | 0.841 in |
| Inch/Metric | Inch |
| Bushing Bore [Min] | 0.5 in |
| Pitch Diameter | 11.463 in |
| Hardened Teeth | Without Hardened Teeth |
| Outside Dia. | 11.75 in |
| Chain No. | 40-2 |
| Sprocket Style | C |
| No. of Teeth | 72 |
| Material | Steel |
| Type | C |
| Bushing Bore [Max] | 2.9375 in |
| Bushing Series | SF |
| Overall Length | 2.46875 in |
| No. of Strands Across | 2 |
| Weight | 24.2 LB |
| EAN or UPC | 662289239306 |
