- 48" Diameter, 24" Crowned Face Drum Pulley, XT® Bushing (XTB40)
| Has Lagging | No |
| Bushing Series | XTB40 |
| Bore Range [Max] | 3.9375 in |
| Lagging Groove Type | None |
| Pulley Type | Drum |
| Bushing Type | XT® |
| Lagging Type | None |
| Outside Dia. | 48 in |
| Face Type | Crown Face |
| Weight | 885.0 LB |

