- 50 Chain, 2 Strand, 13 Tooth, B Style Minimum Bore Sprocket, Without Hardened Teeth
| Chain Pitch | 0.625 in |
| No. of Teeth | 13 |
| Bore Type | Minimum Plain Bore |
| Chain No. | 50 |
| Hardened Teeth | Without Hardened Teeth |
| No. of Strands Across | 2 |
| Material | Steel |
| Sprocket Style | B |
| Weight | 1.62 LB |
| EAN or UPC | 662289152278 |

