- 54" Diameter, 40" Crowned Face Drum Pulley, XT® Bushing (XTB80)
| Bushing Type | XT® |
| Lagging Groove Type | None |
| Bore Range [Max] | 8 in |
| Bushing Series | XTB80 |
| Face Type | Crown Face |
| Pulley Type | Drum |
| Outside Dia. | 54 in |
| Lagging Type | None |
| Has Lagging | No |
| Weight | 1945.0 LB |

