- 54" Diameter, 57" Crowned Face Drum Pulley, XT® Bushing (XTB50)
| Has Lagging | No |
| Pulley Type | Drum |
| Bushing Series | XTB50 |
| Lagging Groove Type | None |
| Face Type | Crown Face |
| Bore Range [Max] | 4.9375 in |
| Bushing Type | XT® |
| Outside Dia. | 54 in |
| Lagging Type | None |
| Weight | 2465.0 LB |

