- 60 Chain, 2 Strand, 20 Tooth, B Style Minimum Bore Sprocket, Without Hardened Teeth
description
- Maximum bore shown is with standard keyway and setscrew over keyway. Slightly larger bores are possible with no keyway, shallow keyway, or setscrew at angle to keyway.
- Type "" and "C" sprockets are made without keyways or setscrews.They are furnished with a minimum bore which can be rebored to size and keywayed.
features
- Browning offers one of the largest selection of application shaft ready sprockets in the industry
- Made with Minimum bore, no keyseat or setscrew. This can be bored to size with keyseat and setscrew for a reasonable extra charge.
- Maximum Bore Shown will accommodate standard keyways and setscrews over keyway. Slightly larger bores are possible with no keyway, shallow keyway or setscrew at angle to keyway.
| Length Through Bore (in) | 2.125 |
| Number of Hubs | 1 |
| Chain Pitch | 0.750 in |
| Inch/Metric | Inch |
| Bore Type | Minimum Plain Bore |
| Maximum Bore (in) | 2.5 |
| Chain No. | 60 |
| Width Across Tooth Sets | 1.341 |
| Number of Strands/Width | 2 |
| Bore (Max) (in) | 2.5 |
| No. of Strands Across | 2 |
| Hub Projection (in) | 0.78125 |
| No. of Teeth | 20 |
| Sprocket Style | B |
| Bore (in) | 1 |
| Number of Strands | 2 |
| Minimum Bore (in) | 1 |
| Family Name | Minimum Plain Bore Steel Sprockets |
| Outside Dia. | 5.19 in |
| Hub Diameter (in) | 3.75 |
| Material | Steel |
| Chain Used | No. 60, 3/4 in. Pitch ANSI Chain |
| Pitch Diameter (in) | 4.794 |
| Number of Teeth | 20 |
| Hardened Teeth | Without Hardened Teeth |
| Chain Pitch (in) | 0.75 |
| Outside Diameter (in) | 5.19 |
| Weight | 7.92 LB |
| EAN or UPC | 662289222605 |

