- 60 Chain, 2 Strand, 25 Tooth, B Style Minimum Bore Sprocket, Without Hardened Teeth
description
- Maximum bore shown is with standard keyway and setscrew over keyway. Slightly larger bores are possible with no keyway, shallow keyway, or setscrew at angle to keyway.
- Type "" and "C" sprockets are made without keyways or setscrews.They are furnished with a minimum bore which can be rebored to size and keywayed.
| Chain Pitch | 0.750 in |
| Chain No. | 60 |
| No. of Teeth | 25 |
| Inch/Metric | Inch |
| No. of Strands Across | 2 |
| Sprocket Style | B |
| Stock Bore Size | 1 in |
| Bore Range [Max] | 2.75 in |
| Material | Steel |
| Hub Dia. | 4 1/4 in |
| Width Across Teeth | 1.341 in |
| Outside Dia. | 6.39 in |
| Bore Range [Min] | 1 in |
| Pitch Diameter | 5.984 in |
| Bore Type | Minimum Plain Bore |
| Hub Length Thru | 25/32 in |
| Length Through Bore | 2.125 in |
| Hardened Teeth | Without Hardened Teeth |
| Weight | 12.2 LB |
| EAN or UPC | 662289192663 |

