- 60" Diameter, 38" Crowned Face Drum Pulley, XT® Bushing (XTB100)
| Lagging Type | None |
| Bushing Type | XT® |
| Face Type | Crown Face |
| Pulley Type | Drum |
| Lagging Groove Type | None |
| Outside Dia. | 60 in |
| Bore Range [Max] | 10 in |
| Bushing Series | XTB100 |
| Has Lagging | No |
| Weight | 2269.0 LB |

