- 60 Chain, 2 Strand, 68 Tooth, C Style Minimum Bore Sprocket, Without Hardened Teeth
description
- Maximum bore shown is with standard keyway and setscrew over keyway. Slightly larger bores are possible with no keyway, shallow keyway, or setscrew at angle to keyway.
- Type "" and "C" sprockets are made without keyways or setscrews.They are furnished with a minimum bore which can be rebored to size and keywayed.
| Sprocket Style | C |
| Chain Pitch | 0.750 in |
| Bore Type | Minimum Plain Bore |
| Length Through Bore | 3 in |
| Hub Dia. | 5 1/4 in |
| Pitch Diameter | 16.24 in |
| Hardened Teeth | Without Hardened Teeth |
| Width Across Teeth | 1.341 in |
| Inch/Metric | Inch |
| No. of Teeth | 68 |
| Outside Dia. | 16.67 in |
| No. of Strands Across | 2 |
| Bore Range [Min] | 1.25 in |
| Chain No. | 60 |
| Bore Range [Max] | 3.5 in |
| Material | Steel |
| Hub Length Thru | 53/64 in |
| Stock Bore Size | 1.25 in |
| Weight | 83.0 LB |
| EAN or UPC | 662289026951 |

