Browning
D60E42
Double Strand Sprocket; 60-2 Chain Size; 42 Teeth; Requires E QD Bushing
Item #100932574
- Double Strand Sprocket
- 60-2 Chain Size
- 42 Teeth
- Requires QD E Bushing
- Without Hardened Teeth
features
- Inch and metric sizes available
| No. of Teeth | 42 |
| Width Across Teeth | 0.444 in |
| Overall Length | 3.25 in |
| Chain Pitch | 0.750 in |
| Hardened Teeth | Without Hardened Teeth |
| No. of Strands Across | 2 |
| Material | Steel |
| Outside Dia. | 10.46 in |
| Hub Dia. | 6 in |
| Bushing Bore [Min] | 0.875 in |
| Inch/Metric | Inch |
| Chain No. | 60-2 |
| Type | C2 |
| Bushing Bore [Max] | 3.5 in |
| Length Through Bore | 2.75 in |
| Bushing Type | QD |
| Pitch Diameter | 10.036 in |
| Sprocket Style | QD-4 |
| Bushing Series | E |
| Pitch Dia. | 10.036 in |
| Weight | 27.56 LB |
| EAN or UPC | 662289240111 |
