Browning
D60E45
Double Strand Sprocket; 60-2 Chain Size; 45 Teeth; Requires E QD Bushing
Item #100932575
- Double Strand Sprocket
- 60-2 Chain Size
- 45 Teeth
- Requires QD E Bushing
- Without Hardened Teeth
features
- Browning offers one of the largest selection of application shaft ready sprockets in the industry
- Easy Installation and removal
- QD Bushings are available in popular inch and metric bore sizes
- Hardened Teeth at No Extra Cost - Drives sizes up to 30 teeth on 40 through 160 Chain
| Chain Pitch (in) | 0.75 |
| Outside Diameter (in) | 11.176 |
| Hardened Teeth | Without Hardened Teeth |
| Number of Hubs | 1 |
| Material | Steel |
| Number of Teeth | 45 |
| Bushing Bore (Min) (in) | 0.875 |
| Overall Length (in) | 3.0625 |
| Maximum Bore (in) | 3.5 |
| Bushing Bore (Max) (in) | 3.5 |
| Bushing Used | Q-D |
| Bushing Type | QD |
| Bore Type | Bushed Bore |
| Pitch Type | Single |
| Pitch Diameter (in) | 10.752 |
| Chain No. | 60-2 |
| Tooth Width (in) | 0.444 |
| Chain Pitch | 0.750 in |
| Chain Used | No. 60, 3/4 in. Pitch ANSI Chain |
| Minimum Bore (in) | 0.875 |
| Hub Projection (in) | 1.094 |
| Inch/Metric | Inch |
| Bore (Max) (in) | 3.5 |
| Width Across Tooth Sets | 1.341 |
| Overall Width (in) | 3.0625 |
| Bore (Min) (in) | 0.875 |
| Length Through Bore (in) | 2.64 |
| No. of Strands Across | 2 |
| Bushing Series | E |
| Number of Strands | 2 |
| Type | C2 |
| No. of Teeth | 45 |
| Hub Diameter (in) | 6 |
| Sprocket Material | Steel |
| Family Name | Q-D Sprockets |
| Number of Strands/Width | 2 |
| Weight | 32.7 LB |
| EAN or UPC | 662289240142 |
