Browning
D60R48
Double Strand Sprocket; 60-2 Chain Size; 48 Teeth; Requires R1 Split Taper Bushing
Item #100932032
- Double Strand Sprocket
- 60-2 Chain Size
- 48 Teeth
- Requires Split Taper R1 Bushing
- Without Hardened Teeth
features
- Keyed to both shaft and hub
- Highest torque carrying capacity
- Double split barrel ensures true concentricity
- Inch, metric and spline bores available
| Chain Pitch | 0.750 in |
| Width Across Teeth | 0.444 in |
| Sprocket Style | 12 |
| No. of Strands Across | 2 |
| Type | 12 |
| Length Through Bore | 2.875 in |
| Chain No. | 60-2 |
| Hardened Teeth | Without Hardened Teeth |
| Bushing Bore [Min] | 1.125 in |
| Overall Length | 3.227 in |
| Pitch Diameter | 11.467 in |
| Material | Steel |
| No. of Teeth | 48 |
| Bushing Bore [Max] | 3.75 in |
| Pitch Dia. | 11.467 in |
| Hub Dia. | 5 3/8 in |
| Bushing Series | R1 |
| Bushing Type | Split Taper |
| Inch/Metric | Inch |
| Outside Dia. | 11.89 in |
| Weight | 34.0 LB |
| EAN or UPC | 662289279524 |
