Browning
D60SH14
Double Strand Sprocket; 60-2 Chain Size; 14 Teeth; Requires SH QD Bushing
Item #100932582
- Double Strand Sprocket
- 60-2 Chain Size
- 14 Teeth
- Requires QD SH Bushing
- Without Hardened Teeth
features
- Inch and metric sizes available
| Bushing Series | SH |
| Overall Length | 2.25 in |
| Sprocket Style | B |
| Chain No. | 60-2 |
| Chain Pitch | 0.750 in |
| Hub Dia. | 2.688 in |
| No. of Teeth | 14 |
| Hardened Teeth | Without Hardened Teeth |
| Pitch Diameter | 3.371 in |
| Length Through Bore | 1.3125 in |
| Inch/Metric | Inch |
| Bushing Type | QD |
| Material | Steel |
| Bushing Bore [Min] | 0.5 in |
| Bushing Bore [Max] | 1.625 in |
| No. of Strands Across | 2 |
| Pitch Dia. | 3.371 in |
| Outside Dia. | 3.74 in |
| Width Across Teeth | 0.444 in |
| Type | B |
| Weight | 1.72 LB |
| EAN or UPC | 662289240517 |
