- 1/5" Pitch
- Size XL
- 6" Pitch Length
- 3/8" Belt Width
- 30 Teeth
description
- Synchronous belt drives eliminate the problems of slippage, belt stretch, lubrication, and metal to metal contact
- they provide superior performance because power is transmitted by positive engagement of belt teeth rather than by friction as in conventional belt drives.
features
- Wide belt speed range
- Wide load capacity range
- Less heat
- High modulus strength member
- Freedom from initial belt tension
- Compact design
- Lightweight
| Material | Neoprene |
| Belt Size | XL |
| Pitch | 0.200 in |
| Belt Style | Dual Sided |
| Inch/Metric | Inch |
| Weight | 0.01 LB |

