- Piercing Tool for Fastener of Open End "D" Section V-Belt
| No. of Ribs | 1 |
| Cogged | No |
| Cross Section Width | 1 1/4 in |
| Belt Cross Section Style | D |
| Cross Section Height | 3/4 in |
| Package Type | Plastic Pouch |
| Weight | 3.3 LB |
| No. of Ribs | 1 |
| Cogged | No |
| Cross Section Width | 1 1/4 in |
| Belt Cross Section Style | D |
| Cross Section Height | 3/4 in |
| Package Type | Plastic Pouch |
| Weight | 3.3 LB |