- 80 Chain, 2 Strand, 10 Tooth, B Style Minimum Bore Sprocket, Without Hardened Teeth
| Chain Pitch | 1.000 in |
| No. of Teeth | 10 |
| Sprocket Style | B |
| Material | Steel |
| Bore Type | Minimum Plain Bore |
| Hardened Teeth | Without Hardened Teeth |
| No. of Strands Across | 2 |
| Chain No. | 80 |
| Weight | 3.64 LB |
| EAN or UPC | 662289102808 |

