- 80 Chain, 2 Strand, 26 Tooth, B Style Minimum Bore Sprocket, Without Hardened Teeth
description
- Type "" and "C" sprockets are made without keyways or setscrews.They are furnished with a minimum bore which can be rebored to size and keywayed.
- Maximum bore shown is with standard keyway and setscrew over keyway. Slightly larger bores are possible with no keyway, shallow keyway, or setscrew at angle to keyway.
| Width Across Teeth | 1.71 in |
| Sprocket Style | B |
| Inch/Metric | Inch |
| Chain No. | 80 |
| Hardened Teeth | Without Hardened Teeth |
| Bore Range [Min] | 1 in |
| Pitch Diameter | 8.296 in |
| Bore Range [Max] | N/A |
| Length Through Bore | 3 in |
| Outside Dia. | 8.836 in |
| Hub Dia. | 5 1/4 in |
| Stock Bore Size | 1 in |
| Hub Length Thru | 2.443 in |
| Material | Steel |
| No. of Teeth | 26 |
| No. of Strands Across | 2 |
| Bore Type | Minimum Plain Bore |
| Chain Pitch | 1.000 in |
| Weight | 31.6 LB |
| EAN or UPC | 662289232994 |

