Browning
D80R27
Double Strand Sprocket; 80-2 Chain Size; 27 Teeth; Requires R1 Split Taper Bushing
Item #100932048
- Double Strand Sprocket
- 80-2 Chain Size
- 27 Teeth
- Requires Split Taper R1 Bushing
- Without Hardened Teeth
features
- Browning offers one of the largest selection of application shaft ready sprockets in the industry
- Easy Installation and removal
- Split Taper Bushing are available in popular Inch, Metric and Spline bore
- Hardened Teeth at No Extra Cost - Drive Sizes up to 30 teeth on 35 through 160 Chain
| Number of Strands/Width | 2 |
| Hardened Teeth | Without Hardened Teeth |
| Chain Pitch | 1.000 in |
| Chain No. | 80-2 |
| Chain Pitch (in) | 1 |
| Bore (Min) (in) | 1.125 |
| Bushing Used | Split Taper |
| Pitch Diameter (in) | 8.6138 |
| No. of Strands Across | 2 |
| Number of Teeth | 27 |
| Inch/Metric | Inch |
| Outside Diameter (in) | 9.156 |
| Family Name | Split Taper Sprockets |
| Bore (Max) (in) | 3.75 |
| Number of Strands | 2 |
| Bushing Series | R1 |
| Minimum Bore (in) | 1.125 |
| Hub Diameter (in) | 5.375 |
| Bore Type | Bushed Bore |
| Maximum Bore (in) | 3.75 |
| No. of Teeth | 27 |
| Bushing Type | Split Taper |
| Pitch Type | Single |
| Overall Length (in) | 3.141375 |
| Number of Hubs | 1 |
| Material | Steel |
| Chain Used | No. 80, 1 in. Pitch ANSI Chain |
| Weight | 21.6 LB |
| EAN or UPC | 662289149728 |
