Browning
D80R28
Double Strand Sprocket; 80-2 Chain Size; 28 Teeth; Requires R1 Split Taper Bushing
Item #100932049
- Double Strand Sprocket
- 80-2 Chain Size
- 28 Teeth
- Requires Split Taper R1 Bushing
- Without Hardened Teeth
features
- Keyed to both shaft and hub
- Highest torque carrying capacity
- Double split barrel ensures true concentricity
- Inch, metric and spline bores available
| No. of Teeth | 28 |
| Outside Dia. | 9.48 in |
| Type | 12 |
| Width Across Teeth | 0.557 in |
| Material | Steel |
| Pitch Dia. | 8.931 in |
| Bushing Series | R1 |
| Hub Dia. | 5 3/8 in |
| Chain No. | 80-2 |
| Bushing Bore [Min] | 1.125 in |
| Chain Pitch | 1.000 in |
| Bushing Type | Split Taper |
| Inch/Metric | Inch |
| Hardened Teeth | Without Hardened Teeth |
| Overall Length | 3.156 in |
| Bushing Bore [Max] | 3.75 in |
| Sprocket Style | 12 |
| No. of Strands Across | 2 |
| Length Through Bore | 2.875 in |
| Pitch Diameter | 8.931 in |
| Weight | 23.6 LB |
| EAN or UPC | 662289279753 |
