Browning
D80R60
Double Strand Sprocket; 80-2 Chain Size; 60 Teeth; Requires R2 Split Taper Bushing
Item #100932055
- Double Strand Sprocket
- 80-2 Chain Size
- 60 Teeth
- Requires Split Taper R2 Bushing
- Without Hardened Teeth
features
- Keyed to both shaft and hub
- Highest torque carrying capacity
- Double split barrel ensures true concentricity
- Inch, metric and spline bores available
| Hardened Teeth | Without Hardened Teeth |
| Chain No. | 80-2 |
| Material | Steel |
| Width Across Teeth | 0.557 in |
| Overall Length | 5.15625 in |
| Bushing Bore [Max] | 3.625 in |
| Length Through Bore | 4.875 in |
| No. of Teeth | 60 |
| Chain Pitch | 1.000 in |
| Hub Dia. | 5 3/8 in |
| Inch/Metric | Inch |
| Pitch Dia. | 19.107 in |
| Sprocket Style | 15 |
| Bushing Bore [Min] | 1.375 in |
| Type | 15 |
| Outside Dia. | 19.64 in |
| Pitch Diameter | 19.107 in |
| No. of Strands Across | 2 |
| Bushing Series | R2 |
| Bushing Type | Split Taper |
| Weight | 139.0 LB |
| EAN or UPC | 662289199877 |
