- Double Adjusting Drive Tighteners
applications
- V-belt
- Gear belt
- Roller chain drive
features
- Removes slack
caution
- Suitable for use in normal industrial environments, but should not be located in areas where they could be subjected to direct sunlight, an impact blow or temperatures outside of the rated range
- Some chemicals can cause damage
- Polycarbonate bowls should not be exposed to chlorinated hydro-carbons, ketones, esters and certain alcohols
- Cannot be used in air systems where compressors are lubricated with fire-resistant fluids, such as phosphate ester and di-ester types
| Mounting Distance End of Shaft to Hole | N/A |
| Bolt Hole Spacing - Width | 2 in |
| Shaft Dia. | 1 in |
| M | 1.5 in |
| Shaft Length | 2.125 in |
| Housing Length | 23/32 in |
| Adjustable | Double Adjusting |
| Stud Hole | 3/8-16 |
| Arm Height/Length | 1 in |
| Shaft Type | N2 |
| N | 11/16 in |
| Weight | 0.7 LB |

