- Double Adjusting Drive Tighteners
applications
- V-belt
- Gear belt
- Roller chain drive
features
- Removes slack
caution
- Too much tension in a drive causes excessive belt chain and bearing wear
- Too little tension in a drive allows belt slippage or chain vibration, resulting in loss of power and additional wear
| Shaft Type | None, N5, N6 |
| Arm Height/Length | 5 in |
| M | 1.3125 in |
| Adjustable | Double Adjusting |
| Shaft Dia. | 1.5 in |
| N | 1 5/8 in |
| Housing Length | 6 15/16 in |
| Mounting Distance End of Shaft to Hole | 5 in |
| Stud Hole | 1-8 |
| Shaft Length | 4 in, 6 in |
| Bolt Hole Spacing - Width | 5.25 in |
| Weight | 9.425 LB |
| EAN or UPC | 662289183968 |

