- Double Adjusting Drive Tighteners
applications
- V-belt
- Gear belt
- Roller chain drive
features
- Removes slack
caution
- Too much tension in a drive causes excessive belt chain and bearing wear
- Too little tension in a drive allows belt slippage or chain vibration, resulting in loss of power and additional wear
| Housing Length | 4 5/8 in |
| Shaft Length | N/A |
| Bolt Hole Spacing - Width | 3 1/2 in |
| Adjustable | Double Adjusting |
| Arm Height/Length | 2 in |
| N | 1 11/16 in |
| Stud Hole | 9/16 in |
| Mounting Distance End of Shaft to Hole | N/A |
| Shaft Dia. | N/A |
| M | 0.375 in |
| Shaft Type | None |
| Weight | 1.9 LB |
| EAN or UPC | 662289580088 |

