- 40 Chain, 2 Strand, 17 Tooth, A-Double Single Style Minimum Bore Sprocket, With Hardened Teeth
description
- Maximum bore shown is with standard keyway and setscrew over keyway. Slightly larger bores are possible with no keyway, shallow keyway, or setscrew at angle to keyway.
- These sprockets are furnished with minimum bore and no keyway. They can be rebored to size, keyseated, and setscrewed.
applications
- For use with two single strand chains, normally one drive chain and one driven chain
| Hardened Teeth | With Hardened Teeth |
| Bore Range [Max] | 3e-037, 1.4375 in |
| Sprocket Style | A-Double Single |
| Inch/Metric | Inch |
| Material | Steel |
| Bore Type | Minimum Plain Bore |
| Bore Range [Min] | 0.625 in, 0.5 in |
| No. of Strands Across | 2 |
| Hub Dia. | N/A |
| Pitch Diameter | 2.721 in |
| Chain Pitch | 0.500 in |
| Chain No. | 40 |
| Hub Projection | N/A |
| Outside Dia. | 2.975 in |
| Hub Length Thru | N/A |
| No. of Teeth | 17 |
| Stock Bore Size | 0.625 in, 0.5 in |
| Width Across Teeth | 0.284 in |
| Length Through Bore | 1.407 in |
| Weight | 1.64 LB |
| EAN or UPC | 662289194032 |

