- 40 Chain, 2 Strand, 19 Tooth, A-Double Single Style Minimum Bore Sprocket, Without Hardened Teeth
description
- Maximum bore shown is with standard keyway and setscrew over keyway. Slightly larger bores are possible with no keyway, shallow keyway, or setscrew at angle to keyway.
- These sprockets are furnished with minimum bore and no keyway. They can be rebored to size, keyseated, and setscrewed.
features
- Browning offers one of the largest selection of application shaft ready sprockets in the industry
- Hardened Teeth at No Extra Cost
| Outside Dia. | 3.296 in |
| Hardened Teeth | Without Hardened Teeth |
| Number of Teeth | 19 |
| Pitch Diameter (in) | 3.037767 |
| Chain Pitch (in) | 0.5 |
| Minimum Bore (in) | 0.625 |
| Number of Strands/Width | 2 |
| Width Across Tooth Sets | 1.40625 |
| Bore Type | Minimum Plain Bore |
| Chain Pitch | 0.500 in |
| Number of Hubs | 0 |
| Chain Used | No. 40, 1/2 in. Pitch ANSI Chain |
| Bore (Max) (in) | 1.75 |
| Inch/Metric | Inch |
| Sprocket Style | A-Double Single |
| Material | Steel |
| Pitch Type | Double Single |
| Chain No. | 40 |
| No. of Teeth | 19 |
| Length Through Bore (in) | 1.40625 |
| Outside Diameter (in) | 3.296 |
| Tooth Width (in) | 0.284 |
| No. of Strands Across | 2 |
| Bore (in) | 0.625 |
| Family Name | 1112051 Type DS-A Sprockets |
| Weight | 2.1 LB |
| EAN or UPC | 662289304066 |

