- 50 Chain, 2 Strand, 21 Tooth, A-Double Single Style Minimum Bore Sprocket, With Hardened Teeth
description
- Maximum bore shown is with standard keyway and setscrew over keyway. Slightly larger bores are possible with no keyway, shallow keyway, or setscrew at angle to keyway.
- Type B sprockets are made without keyways and setscrews. They are furnished with minimum bore which can be rebored to size, keywayed, and setscrewed.
| Outside Dia. | 4.522 in |
| Material | Steel |
| Bore Range [Min] | 0.75 in, 0.625 in |
| Bore Type | Minimum Plain Bore |
| Hub Length Thru | N/A |
| Width Across Teeth | 0.343 in |
| Bore Range [Max] | 2.375 in |
| Sprocket Style | A-Double Single |
| Length Through Bore | 1.656 in |
| Stock Bore Size | 0.75 in, 0.625 in |
| No. of Teeth | 21 |
| No. of Strands Across | 2 |
| Chain No. | 50 |
| Inch/Metric | Inch |
| Hardened Teeth | With Hardened Teeth |
| Hub Dia. | N/A |
| Pitch Diameter | 4.193 in |
| Chain Pitch | 0.625 in |
| Weight | 5.0 LB |
| EAN or UPC | 662289318407 |

