- 60 Chain, 2 Strand, 21 Tooth, A-Double Single Style Minimum Bore Sprocket, Without Hardened Teeth
description
- Double Single Reborable Sprockets can be rebored to a maximum with standard keyway and setscrew over keyway.Slightly larger bores are possible with no keyway or with setscrew at angle to keyway.
applications
- For use with two single strand chains, normally one drive chain and one driven chain
features
- Browning offers one of the largest selection of application shaft ready sprockets in the industry
- Hardened Teeth at No Extra Cost
| Family Name | 1112127 Type DS-A Sprockets |
| Bore Type | Minimum Plain Bore |
| Overall Length (in) | 0.459 |
| Number of Strands/Width | 2 |
| Chain Number | No. 60, 3/4 in. Pitch ANSI Chain |
| Pitch Diameter (in) | 5.03213 |
| Material | Steel |
| Bore (Max) (in) | 2.75 |
| Inch/Metric | Inch |
| Chain Pitch | 0.750 in |
| Number of Hubs | 0 |
| Outside Diameter (in) | 5.426 |
| Sprocket Material | Steel, Hardened Teeth |
| Length Through Bore (in) | 1.953125 |
| No. of Strands Across | 2 |
| Tooth Width (in) | 0.459 |
| Bore (in) | 0.75 |
| Hardened Teeth | Without Hardened Teeth |
| Outside Dia. | 5.426 in |
| Minimum Bore (in) | 0.75 |
| No. of Teeth | 21 |
| Chain Used | No. 60, 3/4 in. Pitch ANSI Chain |
| Number of Teeth | 21 |
| Width Across Tooth Sets | 1.953125 |
| Chain Pitch (in) | 0.75 |
| Chain No. | 60 |
| Sprocket Style | A-Double Single |
| Weight | 8.68 LB |
| EAN or UPC | 662289124121 |

