- 1/2 hp
- 230/460 VAC
- 21:1 Ratio
- 84 rpm
- 60 Hz/50 Hz
features
- Die-cast aluminum gear case
- Two double-lip seals on input and output shafts
- Roller bearings on case, ball on motor
- Factory filled with AGMA 8C oil
- Reversible protection
- No thermal protection
- Continuous-duty
- Horizontal, vertical, or 90° angle mounting
options
- Optional modular brake kits are available
| Replacement for Dayton® Part No: | 4FG30 |
| Enclosure | TEFC |
| Output Configuration | Right Angle |
| Phase | Three Phase |
| Max. Overhung Load | 882 |
| Full Load Amps | 2.0/1.0 |
| Hz | 60 Hz, 50 Hz |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Type | 15ara |
| Voltage Rating | 460, 230 |
| Ratio | 21:1 |
| Frame | UTP-GWP |
| C Dimension | 16.44 |
| Output RPM @ 60 Hz | 84 rpm |
| Weight | 39.0 LB |

