- 3/4 hp
- 230/460 VAC
- 11.3:1 Ratio
- 155 rpm
- 60 Hz/50 Hz
features
- Die-cast aluminum gear case
- Two double-lip seals on input and output shafts
- Roller bearings on case, ball on motor
- Factory filled with AGMA 8C oil
- Reversible protection
- No thermal protection
- Continuous-duty
- Horizontal, vertical, or 90° angle mounting
options
- Optional modular brake kits are available
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Output Configuration | Right Angle |
| Replacement for Dayton® Part No: | 4Z897 |
| Phase | Three Phase |
| Voltage Rating | 460, 230 |
| Ratio | 11.3:1 |
| Max. Safe Torque | 269 lb/in |
| C Dimension | 16.44 in |
| Type | 15ara |
| Enclosure | TEFC |
| Output RPM @ 60 Hz | 155 rpm |
| Max. Overhung Load | 723 |
| Frame | UTP-GWP |
| Full Load Amps | 2.8/1.4 |
| Hz | 60 Hz, 50 Hz |
| Weight | 42.0 LB |

