- 1 hp
- 230/460 VAC
- 26:1 Ratio
- 68 rpm
- 60 Hz/50 Hz
features
- Die-cast aluminum gear case
- Two double-lip seals on input and output shafts
- Roller bearings on case, ball on motor
- Factory filled with AGMA 8C oil
- Reversible protection
- No thermal protection
- Continuous-duty
- Horizontal, vertical, or 90° angle mounting
options
- Optional modular brake kits are available
| Hz | 60 Hz, 50 Hz |
| Max. Safe Torque | 796 lb/in |
| Enclosure | TEFC |
| Replacement for Dayton® Part No: | 3N173 |
| C Dimension | 18.94 in |
| Frame | UTP-GWP |
| Full Load Amps | 3.6/1.8 |
| Type | 15ara |
| Phase | Three Phase |
| Voltage Rating | 460, 230 |
| Ratio | 26:1 |
| Max. Overhung Load | 932 |
| Output RPM @ 60 Hz | 68 rpm |
| Output Configuration | Right Angle |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Weight | 44.0 LB |

