Skip to content Skip to navigation menu
BrowningE186-E436

E186-E436

Right Angle AC Gearmotor
Item #101742746
  • 1 hp
  • 230/460 VAC
  • 39:1 Ratio
  • 45 rpm
  • 60 Hz/50 Hz
  • Three Phase
  • TEFC - Totally Enclosed Fan Cooled
  • Right Angle Gearmotor
+ Show More + Show Less
BrowningE186-E436
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 1 hp
  • 230/460 VAC
  • 39:1 Ratio
  • 45 rpm
  • 60 Hz/50 Hz

features

  • Die-cast aluminum gear case
  • Two double-lip seals on input and output shafts
  • Roller bearings on case, ball on motor
  • Factory filled with AGMA 8C oil
  • Reversible protection
  • No thermal protection
  • Continuous-duty
  • Horizontal, vertical, or 90° angle mounting

options

  • Optional modular brake kits are available
Frame UTP-GWP
C Dimension 18.94 in
Full Load Amps 3.6/1.8
Ratio 39:1
Voltage Rating 460, 230
Phase Three Phase
Type 15ara
Replacement for Dayton® Part No: 3N176
Enclosure Designation TEFC - Totally Enclosed Fan Cooled
Max. Overhung Load 980
Hz 60 Hz, 50 Hz
Output Configuration Right Angle
Output RPM @ 60 Hz 45 rpm
Enclosure TEFC
Max. Safe Torque 966 lb/in
Weight 44.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison