- 1 hp
- 230/460 VAC
- 57:1 Ratio
- 30 rpm
- 60 Hz/50 Hz
features
- Die-cast aluminum gear case
- Two double-lip seals on input and output shafts
- Roller bearings on case, ball on motor
- Factory filled with AGMA 8C oil
- Reversible protection
- No thermal protection
- Continuous-duty
- Horizontal, vertical, or 90° angle mounting
options
- Optional modular brake kits are available
| Replacement for Dayton® Part No: | 3N298 |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Full Load Amps | 3.6/1.8 |
| Max. Overhung Load | 883 |
| Frame | UTP-GWBP |
| Voltage Rating | 460, 230 |
| Output RPM @ 60 Hz | 30 rpm |
| Phase | Three Phase |
| Hz | 60 Hz, 50 Hz |
| Type | 15bra |
| Enclosure | TEFC |
| C Dimension | 20.13 |
| Output Configuration | Right Angle |
| Ratio | 57:1 |
| Weight | 88.0 LB |

