- E Series QD Bushing
- 2.125 in Bore Size
- 5 in Bolt Circle
description
- Mounts in two ways: with bushing flange toward motor or machine or with flange away from motor or machine. Capscrews are always accessible from the outside.
features
- Reverse mounting ability - This bushing system allows for mounting on either side of the product to allow for a more flush view of the product face.
- 3/4"/ft. Taper on Barrel - Self locking taper provides the highest degree of mechanical locking product to product.
| Bore Size | 2.125 in - 2 1/8 in |
| Cap Screws (No.) | 3 |
| Keyway | 1/2 x 1/4 |
| Inch/Metric | Inch |
| Length Through Bore (in) | 2.64 |
| Torque Capacity (in lb) | 20000 |
| Bore Type | Inch |
| Bore Size (in) | 2.125 |
| Bolt Circle Diameter | 5 in |
| Barrel Diameter | 3.834 |
| Material | Ductile Iron |
| Total Length (in) | 2.64 |
| Cap Screws (Size) | 1/2-13 x 2 3/4 |
| Outside Diameter (in) | 6 |
| Compatible Bore Size [Max] (in) | 2.125 |
| Cap Screws (Bolt Circle) | 5 |
| Bushing Series | E |
| Mounting Type | Conventional |
| Flange Thickness | 0.75 |
| Bushing Type | E |
| Model Name | QD-E_Bushing_Master |
| Weight | 8.78 LB |
| EAN or UPC | 662289334209 |

