- E Cross Section
- 244" Outside Length
- Non-Cogged
- 1 1/2" Cross Section Width
- Made of Neoprene
description
- The "CODE 1" one-match belt system allows easy selection with just one match number for each belt size on all classical and "358" belts. The CODE 1 symbol ensures matching tolerances tighter than RMA standards.
features
- Static conducting
| Belt Style | Non-Cogged |
| Belt Cross Section Style | E |
| Rib Width | 1.5 in |
| No. of Ribs | 1 |
| Cross Section Height | 29/32 in |
| Material | Neoprene |
| Inch/Metric | Inch |
| Datum Length | 241 in |
| Cross Section Width | 1 1/2 in |
| Outside Length | 244 in |
| Belt Size | E |
| Belt Match | 1 |
| Weight | 13.6 LB |
| EAN or UPC | 662289037223 |

