- 1 hp
- 230/460 VAC
- 39.4 :1 Ratio
- 30 rpm
- 60 Hz
features
- Cast iron gear case
- Ball bearings and tapered roller bearings on case, ball on motor
- Double-lipped seals on input and output shafts
- Factory filled with AGMA 4 (ISO 150) synthetic oil
- No thermal protection
- Continuous-duty
- All position mounting except shaft down
options
- Optional modular brake kits are available
| Hz | 60 Hz |
| Type | C |
| C Dimension | 23.87 in |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Phase | Three Phase |
| Ratio | 39.4 :1 |
| Max. Overhung Load | 1460 |
| Output Configuration | Parallel Shaft Output |
| Enclosure | TEFC |
| Voltage Rating | 460, 230 |
| Output RPM @ 60 Hz | 30 rpm |
| Full Load Amps | 4.8/2.4 |
| Max. Safe Torque | 2100 lb/in |
| Replacement for Dayton® Part No: | 4Z886 |
| Weight | 128.0 LB |

