- 3/4 hp
- 115, 208, 230 VAC
- 18:1 Ratio
- 100 rpm
- 60 Hz
features
- Die-cast aluminum gear case
- Two double-lip seals on input and output shafts
- Roller bearings on case, ball on motor
- Factory filled with AGMA 8C oil
- Reversible protection
- No thermal protection
- Continuous-duty
- Horizontal, vertical, or 90° angle mounting
options
- Optional modular brake kits are available
| Voltage Rating | 230, 115, 208 |
| Max. Safe Torque | 394 lb/in |
| Full Load Amps | 10.4/5.2 |
| Hz | 60 Hz |
| Output RPM @ 60 Hz | 100 rpm |
| Output Configuration | Right Angle |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Type | B |
| Max. Overhung Load | 831 |
| Ratio | 18:1 |
| C Dimension | 17.41 in |
| Enclosure | TEFC |
| Replacement for Dayton® Part No: | 5K546 |
| Frame | TMP-GWP |
| Phase | Three Phase |
| Weight | 48.0 LB |

